Zoro Homepage

TruDrop Slat Self Watering Planter Box, Slate, Square 22"

  • Mfr # A815797

  • Zoro # G721666926


product price: $370.00
/ea
Free Shipping & Returns

Key Features

Color
Slate
Height
19.69 in
Width
22 in
Material
100% Recyclable Polyethylene
Size
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A815797
Zoro #
G721666926
UPC #
810066996670
Country of Origin
Colombia

Dimensions

Height
19.69 in
Width
22 in
Size
22
Depth
22 in

Details

Color
Slate
Item
TruDrop Slat Self Watering Planter Box, Slate, Square 22
Material
100% Recyclable Polyethylene

Description

Elevate your gardening experience with our cutting-edge planter box featuring a sleek slatted design inspired by classic wooden planters. Unlike traditional designs, this planter boasts a spacious single-compartment layout, enhanced with the latest TruDrop self-watering technology for unparalleled innovation. Discover the perfect blend of timeless aesthetics and modern functionality in this state-of-the-art self-watering planter box. Versatile for both indoor and outdoor use.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.