
TruDrop Slat Self Watering Windowbox, Caviar Black, Large 47"x13"x12"H
Mfr # A8211894
Zoro # G321666838
product price:Â $290.00
/ea
Free Shipping & Returns
Key Features
Height
12 in
Depth
46.69 in
Outside Diameter
47 x 13 x 12H
Width
12.6 in
Color
Caviar Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8211894
Zoro #
G321666838
UPC #
810066996625
Country of Origin
Colombia
Dimensions
Height
12 in
Depth
46.69 in
Outside Diameter
47 x 13 x 12H
Width
12.6 in
Size
47 x 13 x 12H
Details
Color
Caviar Black
Material
100% Recyclable Polyethylene
Item
TruDrop Slat Self Watering Windowbox, Caviar Black, Large 47x13x12H
Description
Discover our innovative TruDrop self-watering window box, featuring classic slats with contemporary style. Ideal for window flower boxes, our custom brackets seamlessly click into the planter, offering a discreet and stylish solution. Additionally, these versatile window boxes can be placed on the floor to create a low perimeter barrier for small balconies or entryways. Don't miss out on the other stunning options in our Slat Collection. Versatile for both indoor and outdoor use.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.