Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TruDrop Slat Self Watering Windowbox, Cloud White, Large 47"x13"x12"H

  • Mfr # A8211800

  • Zoro # G221666976


product price: $290.00
/ea
Free Shipping & Returns

Key Features

Height
12 in
Material
100% Recyclable Polyethylene
Color
Cloud White
Outside Diameter
47 x 13 x 12H
Depth
46.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A8211800
Zoro #
G221666976
UPC #
810066996885
Country of Origin
Colombia

Dimensions

Height
12 in
Width
12.6 in
Outside Diameter
47 x 13 x 12H
Depth
46.69 in
Size
47 x 13 x 12H

Details

Material
100% Recyclable Polyethylene
Color
Cloud White
Item
TruDrop Slat Self Watering Windowbox, Cloud White, Large 47x13x12H

Description

Discover our innovative TruDrop self-watering window box, featuring classic slats with contemporary style. Ideal for window flower boxes, our custom brackets seamlessly click into the planter, offering a discreet and stylish solution. Additionally, these versatile window boxes can be placed on the floor to create a low perimeter barrier for small balconies or entryways. Don't miss out on the other stunning options in our Slat Collection. Versatile for both indoor and outdoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.