Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TruDrop Slat Self Watering Windowbox, Cloud White, Medium 35"x13"x12"H

  • Mfr # A828800

  • Zoro # G021666862


product price: $220.00
/ea
Free Shipping & Returns

Key Features

Height
12 in
Outside Diameter
35 x 13 x 12H
Color
Cloud White
Depth
35 in
Material
100% Recyclable Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A828800
Zoro #
G021666862
UPC #
810066996816
Country of Origin
Colombia

Dimensions

Height
12 in
Outside Diameter
35 x 13 x 12H
Width
12.59 in
Depth
35 in
Size
35 x 13 x 12H

Details

Color
Cloud White
Item
TruDrop Slat Self Watering Windowbox, Cloud White, Medium 35x13x12H
Material
100% Recyclable Polyethylene

Description

Discover our innovative TruDrop self-watering window box, featuring classic slats with contemporary style. Ideal for window flower boxes, our custom brackets seamlessly click into the planter, offering a discreet and stylish solution. Additionally, these versatile window boxes can be placed on the floor to create a low perimeter barrier for small balconies or entryways. Don't miss out on the other stunning options in our Slat Collection. Versatile for both indoor and outdoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.