Zoro Homepage

TruDrop Slat Self Watering Windowbox, Slate, Medium 35"x13"x12"H

  • Mfr # A828897

  • Zoro # G721667046


product price: $220.00
/ea
Free Shipping & Returns

Key Features

Outside Diameter
35 x 13 x 12H
Width
12.59 in
Color
Slate
Height
12 in
Material
100% Recyclable Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A828897
Zoro #
G721667046
UPC #
810066996878
Country of Origin
Colombia

Dimensions

Outside Diameter
35 x 13 x 12H
Width
12.59 in
Size
35 x 13 x 12H
Height
12 in
Depth
35 in

Details

Item
TruDrop Slat Self Watering Windowbox, Slate, Medium 35x13x12H
Color
Slate
Material
100% Recyclable Polyethylene

Description

Discover our innovative TruDrop self-watering window box, featuring classic slats with contemporary style. Ideal for window flower boxes, our custom brackets seamlessly click into the planter, offering a discreet and stylish solution. Additionally, these versatile window boxes can be placed on the floor to create a low perimeter barrier for small balconies or entryways. Don't miss out on the other stunning options in our Slat Collection. Versatile for both indoor and outdoor use.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.