Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TruDrop Slat Self Watering Windowbox, Slate, Small 23"x13"x12"H

  • Mfr # A825897

  • Zoro # G321666968


product price: $170.00
/ea
Free Shipping & Returns

Key Features

Color
Slate
Depth
23 in
Outside Diameter
23 x 13 x 12H
Material
100% Recyclable Polyethylene
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A825897
Zoro #
G321666968
UPC #
810066996809
Country of Origin
Colombia

Dimensions

Depth
23 in
Outside Diameter
23 x 13 x 12H
Size
23 x 13 x 12H
Height
12 in
Width
12.59 in

Details

Color
Slate
Item
TruDrop Slat Self Watering Windowbox, Slate, Small 23x13x12H
Material
100% Recyclable Polyethylene

Description

Discover our innovative TruDrop self-watering window box, featuring classic slats with contemporary style. Ideal for window flower boxes, our custom brackets seamlessly click into the planter, offering a discreet and stylish solution. Additionally, these versatile window boxes can be placed on the floor to create a low perimeter barrier for small balconies or entryways. Don't miss out on the other stunning options in our Slat Collection. Versatile for both indoor and outdoor use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.