Hammer, 11Oz, Drywall, Crescent
Mfr # CHSDRWL11
Zoro # G612845966
product price: $32.25
/eaKey Features
Face Diameter
0.69 in
Hammer Style
Drywall
Width
6 in
Material
Alloy Steel
Type
Hammers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHSDRWL11
Zoro #
G612845966
UPC #
037103365378
Country of Origin
Viet Nam
Dimensions
Face Diameter
0.69 in
Width
6 in
Handle Length
11 in
Overall Length
12.5 in
Details
Item
Hammer, 11Oz, Drywall, Crescent
Hammer Style
Drywall
Material
Alloy Steel
Type
Hammers
Head Weight
11 oz
Handle Material
Alloy Steel with Grip
Description
Hammer, 11Oz, Drywall, Crescent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.