Zoro Homepage

Hammer, 24Oz, Brick, Crescent

  • Mfr # CHSBK24

  • Zoro # G812844004


product price: $36.99
/ea

Key Features

Length
8 in
Material
Alloy Steel
Overall Width
2 in
Hammer Style
Brick
Head Weight
24 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHSBK24
Zoro #
G812844004
UPC #
037103358424
Country of Origin
China

Dimensions

Length
8 in
Overall Width
2 in
Height
12 in

Details

Item
Hammer, 24Oz, Brick, Crescent
Material
Alloy Steel
Hammer Style
Brick
Head Weight
24 oz
Handle Material
Alloy Steel with Grip
Type
Hammers

Description

Hammer, 24Oz, Brick, Crescent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.