Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer, 2Lb, Drilling, Fiberglass

  • Mfr # CHFDRL32

  • Zoro # G712846139


product price: $19.89
/ea

Key Features

Hammer Style
Drilling
Material
Alloy Steel
Handle Material
Fiberglass with Grip
Standards
ASME
Head Weight
2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHFDRL32
Zoro #
G712846139
UPC #
037103358448
Country of Origin
China

Dimensions

Overall Length
4 in
Width
2 in

Details

Item
Hammer, 2Lb, Drilling, Fiberglass
Hammer Style
Drilling
Material
Alloy Steel
Handle Material
Fiberglass with Grip
Standards
ASME
Head Weight
2 lb
Type
Hammers

Description

Hammer, 2Lb, Drilling, Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.