Hammer, 4Lb Blacksmith, Fiberglass
Mfr # CHFBS64
Zoro # G512846223
product price: $24.89
/eaSold in multiples of 2 for $49.78
Key Features
Handle Length
11 in
Hammer Style
Blacksmith
Type
Hammers
Face Diameter
2.2 in
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CHFBS64
Zoro #
G512846223
UPC #
037103365262
Country of Origin
Viet Nam
Dimensions
Handle Length
11 in
Face Diameter
2.2 in
Overall Length
14 in
Width
5 in
Details
Item
Hammer, 4Lb Blacksmith, Fiberglass
Hammer Style
Blacksmith
Type
Hammers
Material
Alloy Steel
Head Weight
4 lb
Handle Material
Fiberglass with Grip
Description
Hammer, 4Lb Blacksmith, Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.