Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer, Shingler, Crescent

  • Mfr # CHSRFG28

  • Zoro # G112846005


product price: $42.89
/ea
Sold in multiples of 3 for $128.67

Key Features

Material - Machining
Alloy Steel
Overall Length
12.5 in
Handle Length
11 in
Overall Width
6 in
Head Weight
28 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHSRFG28
Zoro #
G112846005
UPC #
037103365361
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12.5 in
Handle Length
11 in
Overall Width
6 in

Details

Item
Hammer, Shingler, Crescent
Material - Machining
Alloy Steel
Head Weight
28 oz
Type
Hammers
Handle Material
Alloy Steel with Grip
Hammer Style
Shingler

Description

Hammer, Shingler, Crescent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.