Zoro Homepage

Hatchet, 16In Steel Camper'S, Crescent

  • Mfr # CSHATCH16

  • Zoro # G312485837


product price: $44.95
/ea

Key Features

Overall Width
6 in
Overall Length
16 in
Type
Hatchets & Axes
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSHATCH16
Zoro #
G312485837
UPC #
037103365286
Country of Origin
Viet Nam

Dimensions

Overall Width
6 in
Overall Length
16 in

Details

Item
Tip,Screwdriver,700F,3/16",Fr W100/W100P
Type
Hatchets & Axes
Material
Alloy Steel

Description

Hatchet, 16In Steel Camper'S, Crescent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.