Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex L-Key Set Sae 13Pc

  • Mfr # CHKLASAE13

  • Zoro # G212485647


product price: $9.15
/ea

Key Features

Number of Keys
13
Includes
Plastic Caddy
Material
Alloy Steel
SAE or Metric
SAE
Overall Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHKLASAE13
Zoro #
G212485647
UPC #
037103309785
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7.5 in

Details

Item
Hex L-Key Set Sae 13Pc
Number of Keys
13
Includes
Plastic Caddy
Material
Alloy Steel
SAE or Metric
SAE
Finish
Black Oxide

Description

Hex L-Key Set Sae 13Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.