Zoro Homepage

Hex L-Key Set Sae Ball End 13Pc

  • Mfr # CHKLABALL13

  • Zoro # G412535920


product price: $9.69
/ea

Key Features

Material
Alloy Steel
Finish
Black Oxide
SAE or Metric
SAE
Includes
Plastic Caddy
Standards
ASME B18.3-2003
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHKLABALL13
Zoro #
G412535920
UPC #
037103309792
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7.5 in

Details

Item
Hex L-Key Set Sae Ball End 13Pc
Material
Alloy Steel
Finish
Black Oxide
SAE or Metric
SAE
Includes
Plastic Caddy
Standards
ASME B18.3-2003
Magnetic/Nonmagnetic
Nonmagnetic
Number of Keys
13

Description

Hex L-Key Set Sae Ball End 13Pc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.