
High Leverage Solid Joint Lineman's Diagonal Cutting Plier, 11 AWG Thick Max Wire
Mfr # 20509CVSMLN
Zoro # G516494437
product price: $24.35
/eaKey Features
Jaw Width
1.28 in
Jaw Length
1.562 in
Overall Length
9.25 in
Material
Alloy Steel
Handle Type
double dipped/cushion grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20509CVSMLN
Zoro #
G516494437
UPC #
37103213815
Country of Origin
Taiwan, Province of China
Dimensions
Jaw Width
1.28 in
Jaw Length
1.562 in
Overall Length
9.25 in
Details
Material
Alloy Steel
Handle Type
double dipped/cushion grip
Description
Crescent lineman's diagonal cutting plier high leverage solid joint, straight jaw, 1-9/16 in L x 1-9/32 in W x 5/8 in thick jaw, forged alloy steel jaw, 11 AWG for maximum wire thickness, standard/side cut style, 9-1/4 in OAL, double dipped/cushion grip handle, blue/red.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.