Zoro Homepage

High Speed Auger Drill Bit, 6in, 1 1/4in

  • Mfr # CDSA-649

  • Zoro # G112529618


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Overall Length
9.488 in
Bit Type
High Speed Auger
Cuts Material Types
Wood
Drilling Depth
7.5 in
Tip Finish
Machined
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDSA-649
Zoro #
G112529618
UPC #
697099367659
Country of Origin
China

Dimensions

Overall Length
9.488 in
Drilling Depth
7.5 in
Overall Width
1.378 in

Details

Item
High Speed Auger Drill Bit,6in,1 1/4in
Bit Type
High Speed Auger
Cuts Material Types
Wood
Tip Finish
Machined

Description

High Speed Auger Drill Bit,6in,1 1/4in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.