Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Speed Auger Drill Bit, 6in, 1/2in

  • Mfr # CDSA-629

  • Zoro # G012529633


product price: $8.59
/ea
Sold in multiples of 3 for $25.77

Key Features

Overall Length
9.488 in
Bit Type
High Speed Auger
Cuts Material Types
Wood
Overall Width
2.559 in
Drilling Depth
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDSA-629
Zoro #
G012529633
UPC #
697099367604
Country of Origin
China

Dimensions

Overall Length
9.488 in
Overall Width
2.559 in
Drilling Depth
7.5 in

Details

Item
High Speed Auger Drill Bit,6in,1/2in
Bit Type
High Speed Auger
Cuts Material Types
Wood
Tip Finish
Machined

Description

High Speed Auger Drill Bit,6in,1/2in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.