Zoro Homepage

14" Ratchet Cutter

  • Mfr # 6990FS

  • Zoro # G0887787


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Cutting Action
Shear Cut
Primary Application
Cuts Aluminum, Copper and Communication Cable
Features
Cutter Has Self-Lubricating Ratchet; Leaves No Burrs or Sharp Edges
Handle Type
Fiberglass Handle With Non-Slip Plastic Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6990FS
Zoro #
G0887787
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Width (In.)
5.3 in
Blade Length
1.9 in
Handle Length
12.3 in
Height (In.)
2.4 in

Details

Item
Ratchet Cutter 14In
Cutting Action
Shear Cut
Primary Application
Cuts Aluminum, Copper and Communication Cable
Features
Cutter Has Self-Lubricating Ratchet; Leaves No Burrs or Sharp Edges
Handle Type
Fiberglass Handle With Non-Slip Plastic Grip
Blade Material
Carbon Steel
Tip Shape
Rounded
Handle Material
Fiberglass

Description

The CRESCENT H.K. PORTER 6990FS Ratchet Cutter is the tool you need to cut through aluminum, copper and communication cable with ease. This ratchet cutter has a shear cut action for fast cutting and an overall length of 14". It also features a fiberglass handle with non-slip plastic grip for maximum comfort and control while working. The CRESCENT H.K. PORTER Cable and Wire Cutters will make your job easier by allowing you to cut through tough materials quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.