32" Shear Type Hand Operated Cutter
Mfr # 0390FCS
Zoro # G0887559
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Overall Length
32 in
Cutting Action
Shear Cut
Primary Application
Cuts Copper or Aluminum, Power and Communications Cable
Features
Two Handed Control and Reduced Weight
Handle Type
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0390FCS
Zoro #
G0887559
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
32 in
Height (In.)
1 in
Width (In.)
11 in
Handle Length
29 in
Details
Item
Fiberglass Cable Cutter -
Cutting Action
Shear Cut
Primary Application
Cuts Copper or Aluminum, Power and Communications Cable
Features
Two Handed Control and Reduced Weight
Handle Type
Fiberglass
Material
Drop-Forged, Alloy Tool Steel (Jaws)
Handle Color
Yellow
Description
Cable Cutter, Cutter Type General Purpose Cable Cutter, Cutting Action Shear, For Maximum Diameter Stainless Steel Not Applicable, For Maximum Diameter ACSR Conductor Not Applicable, For Maximum Wire Thickness 1-3/4 In., For Maximum Diameter Copper Electrical Cable 1 3/4 in, For Maximum Diameter Aluminum Electric Cable 1 3/4 in, For Maximum Diameter Data Cable 1 3/4 in, Handle Material Fiberglass, Insulated No, Overall Length 32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.