Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bolt Cutters, Steel, 36 in

  • Mfr # 0390MC

  • Zoro # G1188074


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Overall Length
36 in
Handle Material
Steel
Jaw Material
Alloy Steel
Cutting Action
Center
Features
Toggle Joints Turn 50 lbs of Hand Pressure into 4000 lbs of Cutting Pressure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0390MC
Zoro #
G1188074
UPC #
037103909336
Country of Origin
United States

Dimensions

Overall Length
36 in
For Maximum Diameter Medium Steel
9/16 in
For Maximum Diameter Soft Steel
9/16 in
For Maximum Diameter Hard Steel
7/16 in
Handle Length
28.875 in

Details

Item
Bolt Cutters
Handle Material
Steel
Jaw Material
Alloy Steel
Cutting Action
Center
Features
Toggle Joints Turn 50 lbs of Hand Pressure into 4000 lbs of Cutting Pressure
Hard Materials up to Brinnell 455/Rockwell C48
7/16 in
Grip Style
Rubber Grip
Includes
(1) 36 in Industrial Grade, Center Cut Cutter
Soft and Med./Hard-Brinnell 300/Rockwell C31
9/16 in
Weight
16.1 lb
Primary Application
Steel
Cutting Capacity Soft Steel
9/16 in
Not For Use With
Electrified Circuits, Wire or Cable
Handle Color
Red
Blade Finish
Unfinished
Adjustment Type
Screw
Grip Material
Rubber
Non-Sparking
No
Insulated
No
Bolt Cutter Type
Heavy-Duty Bolt Cutters

Description

The CRESCENT H.K. PORTER 0390MC 36" Industrial Grade, Center Cut Cutter is a high-quality tool that will help you complete your projects with ease. This industrial grade center cut cutter has an alloy tool steel jaw and can turn 50 pounds of hand pressure into 4000 pounds of cutting pressure. The rubber grip handle allows for a comfortable hold and the steel body ensures durability. The 9/16 in soft and medium Brinnell 300/Rockwell C31 hardness up to 7/16 in hard materials up to Brinnell 455/Rockwell C48 hardness makes this bolt cutter ideal for many jobs. The CRESCENT H.K. PORTER Bolt Cutter is the reliable product that you can count on when it comes to completing your projects quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.