Zoro Homepage

Closer, 30in, Chain-Link, 3/8in Capacity

  • Mfr # 0290MLC-02

  • Zoro # G412648408


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Housing Height
1.8 in
Housing Length
30 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0290MLC-02
Zoro #
G412648408
UPC #
-
Country of Origin
China

Dimensions

Housing Height
1.8 in
Housing Length
30 in
Width
8.5 in

Details

Item
Closer,30in,Chain-Link,3/8in Capacity

Description

Closer,30in,Chain-Link,3/8in Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.