Zoro Homepage

Strapping Cutter, .031, 2 Handed, 1.7 lb

  • Mfr # 1290G-02

  • Zoro # G714705274


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Tool Operation Type
2 Handed
Tool Strength
Standard Duty
Fits Strap Width
1 1/4 in
Fits Strap Tensile
.031
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1290G-02
Zoro #
G714705274
UPC #
037103343178
Country of Origin
China

Dimensions

Fits Strap Width
1 1/4 in
Overall Length
12 in
Handle Length
9 2/5 in

Details

Tool Operation Type
2 Handed
Tool Strength
Standard Duty
Fits Strap Tensile
.031
Tool Weight
1.7 lb
Handle Grip
Yes
Color
Red
Tool Type
Cutter Tool
Item
Strapping Cutter
Material
Carbon Steel
Compatible Strapping
Steel Strapping

Description

Strapping Cutter, Tool Operation Type 2 Handed, Tool Strength Standard Duty, Fits Strap Width 1 1/4 in, Fits Strap Tensile .031, Overall Length 12 in, Tool Weight 1.7 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.