Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strapping Cutter, .050, 2 Handed, 6.8 lb

  • Mfr # 2690GP-02

  • Zoro # G015246278


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Tool Operation Type
2 Handed
Tool Strength
Heavy Duty
Fits Strap Width
2 in
Fits Strap Tensile
.050
Overall Length
24 1/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2690GP-02
Zoro #
G015246278
UPC #
037103343185
Country of Origin
China

Dimensions

Fits Strap Width
2 in
Overall Length
24 1/5 in
Handle Length
20 9/10 in

Details

Tool Operation Type
2 Handed
Tool Strength
Heavy Duty
Fits Strap Tensile
.050
Tool Weight
6.8 lb
Tool Type
Cutter Tool
Item
Strapping Cutter
Material
Carbon Steel
Color
Red
Compatible Strapping
Steel Strapping

Description

Strapping Cutter, Tool Operation Type 2 Handed, Tool Strength Heavy Duty, Fits Strap Width 2 in, Fits Strap Tensile .050, Overall Length 24 1/5 in, Tool Weight 6.8 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.