Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Cable Ratchet Cutter

  • Mfr # 8690FH

  • Zoro # G7115392


product price: $599.99
/ea
Free Shipping & Returns

Key Features

Overall Length
29.25 in
Blade Length
3.5 in
Tip Shape
Rounded
Handle Color
Black
Height (In.)
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8690FH
Zoro #
G7115392
UPC #
037103923509
Country of Origin
United States

Dimensions

Overall Length
29.25 in
Blade Length
3.5 in
Height (In.)
2.2 in
Handle Length
25.3 in
Width (In.)
10 in

Details

Item
Hard Cable Ratchet Cutter 29"
Tip Shape
Rounded
Handle Color
Black
Handle Material
Steel
Blade Material
Carbon Steel

Description

When it comes to cutting hard wire, the Crescent H. K. Porter 8690FH Hard Cable Ratchet Cutter 29" is just what you need for your next project. It can cut through all types of wire and cable with ease. This cutter is designed to be durable and long lasting so that you don't have to worry about replacing it anytime soon The Crescent H. K Porters Hard Wire Cutter will help get any job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.