Zoro Homepage

Light Duty Center Cut Pneumatic Cutter

  • Mfr # 9190C

  • Zoro # G7131599


product price: $1,647.99
/ea
Free Shipping & Returns

Key Features

Height
7.5 in
Overall Length
18.2 in
Overall Width
12.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9190C
Zoro #
G7131599
UPC #
037103924476
Country of Origin
United States

Dimensions

Height
7.5 in
Overall Length
18.2 in
Overall Width
12.9 in

Details

Item
Pneumatic Cutter Light duty, Center Cut

Description

Pneumatic Cutter Light duty, Center Cut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.