Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

R9190 REPAIR KIT FOR 9190

  • Mfr # R9190

  • Zoro # G7359475


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Impact Rated
No
Fits Brand
H.K. Porter
For Use With Mfr. Model Number
9190C
Compatible with Manufacturer Model Number
9190C
For Maximum Diameter Medium Steel
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R9190
Zoro #
G7359475
UPC #
037103903174
Country of Origin
United States

Dimensions

For Maximum Diameter Medium Steel
3 in
For Maximum Diameter Hard Steel
3 in
For Maximum Diameter Soft Steel
3 in

Details

Item
Cutter Repair Kit
Impact Rated
No
Fits Brand
H.K. Porter
For Use With Mfr. Model Number
9190C
Compatible with Manufacturer Model Number
9190C
Compatible Manufacturer Part Number
9190C
Compatible Grainger Part Number
3ZF05
Compatible Manufacturer Model Number
9190C
Compatible with Manufacturer Model No.
9190C
Compatible with Mfr. Model No.
9190C
For Use with Mfr Model Number
9190C
Compatible Pump Manufacturer Part Number
9190C
Compatible Mfr. Model Number
9190C

Description

Cutter Repair Kit, Compatible Grainger Part Number 3ZF05, Compatible with Manufacturer Model Number 9190C, For Maximum Diameter Hard Steel 3 in, For Maximum Diameter Medium Steel 3 in, For Maximum Diameter Soft Steel 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.