Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Power Bit, No. 2 x 2" Phillips VORTEX

  • Mfr # CAVB2PH2-25

  • Zoro # G306621272


product price: $1.19
/ea
Sold in multiples of 25 for $29.75

Key Features

Overall Length
2 in
Finish
Black Oxide
Material
Steel
Insulated
No
Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAVB2PH2-25
Zoro #
G306621272
UPC #
697099348320
Country of Origin
China

Dimensions

Overall Length
2 in
Size
#2

Details

Item
Ct Apex Bit,Vortex,2",2 ph
Finish
Black Oxide
Material
Steel
Insulated
No

Description

Ct Apex Bit,Vortex,2 In.,2 ph

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.