Zoro Homepage

Impact Power Bit, No. 3 x 2" Phillips VORTEX

  • Mfr # CAVB2PH3-25

  • Zoro # G006621237


product price: $1.35
/ea
Sold in multiples of 25 for $33.75

Key Features

Finish
Black Oxide
Overall Length
2 in
Size
#3
Insulated
No
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAVB2PH3-25
Zoro #
G006621237
UPC #
697099348382
Country of Origin
China

Dimensions

Overall Length
2 in
Size
#3

Details

Item
Ct Apex Bit,Vortex,2",3 ph
Finish
Black Oxide
Insulated
No
Material
Steel

Description

Ct Apex Bit,Vortex,2 In.,3 ph

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.