Zoro Homepage

Installer Drill Bit, 18in, 3/8in

  • Mfr # CDIN-1821

  • Zoro # G212532921


product price: $14.15
/ea
Sold in multiples of 2 for $28.30

Key Features

Tip Finish
Machined
Overall Width
1.85 in
Cuts Material Types
Wood
Bit Type
Installer
Maximum Drilling Depth
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDIN-1821
Zoro #
G212532921
UPC #
697099366126
Country of Origin
China

Dimensions

Overall Width
1.85 in
Maximum Drilling Depth
12 in
Overall Length
20.669 in

Details

Item
Installer Drill Bit,18in,3/8in
Tip Finish
Machined
Cuts Material Types
Wood
Bit Type
Installer

Description

Installer Drill Bit,18in,3/8in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.