Zoro Homepage

Installer Drill Bit, 18in, 5/16in

  • Mfr # CDIN-1817

  • Zoro # G912532931


product price: $14.75
/ea
Sold in multiples of 2 for $29.50

Key Features

Cuts Material Types
Wood
Tip Finish
Machined
Overall Width
1.85 in
Bit Type
Installer
Overall Length
20.669 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDIN-1817
Zoro #
G912532931
UPC #
697099366119
Country of Origin
China

Dimensions

Overall Width
1.85 in
Overall Length
20.669 in
Maximum Drilling Depth
12 in

Details

Item
Installer Drill Bit,18in,5/16in
Cuts Material Types
Wood
Tip Finish
Machined
Bit Type
Installer

Description

Installer Drill Bit,18in,5/16in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.