Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 Gallon White Rectangular Steel Liquid Transfer Tank for Trucks

  • Mfr # 484000

  • Zoro # G7565257


product price: $686.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Finish
Powder-Coated
Capacity
96 gal
Includes
Lockable Filler Cap and Coupler, Heavy-Duty Brackets
Features
2 in NPT Reinforced Bungs, Leak Proof Stainless Steel Paddle Handles, RSL Rigid Structural Lid Heavy-Duty Adjustable Lid Strikers, Self-Rising Lid, Two Full Center Baffles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484000
Zoro #
G7565257
UPC #
-
Country of Origin
United States

Dimensions

Dimension A
45 1/4 in
Overall Width
45 5/8 in
Dimension C
23 1/4 in
Overall Depth
23 1/4 in
Overall Height
24 in
Thickness
14 ga
Width
23.25 in

Details

Color
White
Finish
Powder-Coated
Capacity
96 gal
Includes
Lockable Filler Cap and Coupler, Heavy-Duty Brackets
Features
2 in NPT Reinforced Bungs, Leak Proof Stainless Steel Paddle Handles, RSL Rigid Structural Lid Heavy-Duty Adjustable Lid Strikers, Self-Rising Lid, Two Full Center Baffles
Item
Transfer Tank
Mounting Style
Bolts To Truck Bed
For Use With
Full Size Trucks
Shape
Rectangle
Material
Steel
Standards
DOT Compliant
Compatible Fluid Type
Diesel Fuel
Mount Type
Bolt
Compatible Vehicle Type
Full-Size Trucks
Tank Capacity
100 gal

Description

Transfer Tank, Material Steel, Rectangle, Overall Width 45 5/8 in, Overall Depth 23 1/4 in, Overall Height 24 in, Capacity 96 gal, White, Mounting Style Bolts To Truck Bed, Standards DOT Compliant, For Use With Full Size Trucks, Includes Lockable Filler Cap and Coupler, Heavy-Duty Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.