33" Aluminum Trailer Tongue Box

  • Mfr # 405000D

  • Zoro # G3979410


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Body Material
Aluminum
Finish
Clearcoat
Lid Type
Adjustable
Features
Offset Gas Spring Lid Lift
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405000D
Zoro #
G3979410
UPC #
043419917309
Country of Origin
United States

Dimensions

Overall Depth
16 in
Overall Width
33 in
Overall Height
20 1/2 in
Body Thickness
0.125 in
Lid Thickness
0.125 in
Height
20.5 in
Inside Height
19.875 in
Inside Length
20 in

Details

Color
Silver
Body Material
Aluminum
Finish
Clearcoat
Lid Type
Adjustable
Features
Offset Gas Spring Lid Lift
Item
Trailer Tongue Box
Storage Capacity
4.5 cu ft
Lid Hinge
Yes
Weather Resistant
Yes
Number of Compartments
1
Resistance Properties
Weather-Resistant
Lid Material
Aluminum
Mount Type
Bolt
Lock Type
Keyed
Texture
Diamond Plate
Latch Type
Paddle Handle
Truck Box Type
Trailer Tongue Box
Type
Tongue Box

Description

Trailer Tongue Box, Silver, Single Lid, Overall Width 33 in, Overall Depth 16 in, Overall Height 20 1/2 in, Storage Capacity 4.5 cu ft, 0.125 in Gauge, Mounting Style Bolt-On, Locking System Keyed with Drill-Resistant Lock Core, Latch Mechanism Paddle Handle, Body Material Aluminum, Cover Material Aluminum, Lid Type Adjustable, Features Offset Gas Spring Lid Lift, Lid Hinge Yes, Weather Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.