Zoro Homepage

33" Mesh Cabinet

  • Mfr # 1-402990

  • Zoro # G0944458


product price: $1,637.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Overall Width
33 in
Color
Brown
Material
Steel
Features
Convenient fit through doorways with high visibility storage
Height
51-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-402990
Zoro #
G0944458
UPC #
043419956513
Country of Origin
United States

Dimensions

Overall Width
33 in
Height
51-1/4 in
Inside Height
32.625 in
Inside Width
50.75 in
Caster Wheel Size
6 in
Inside Length
41.75 in

Details

Color
Brown
Material
Steel
Features
Convenient fit through doorways with high visibility storage
Item
Mesh Cabinet,33 in
Tool Storage Type Included
Jobsite Box
Body Finish
Powder Coated
Total Load Capacity
1500 lb
Type
Mesh Cabinet

Description

When it comes to jobsite storage, the Crescent JoBox 1-402990 33" Mesh Tool Storage Cabinet is a durable and convenient option. It has a sturdy frame and strong mesh panels that will not tear or bend. This cabinet features an interior storage space for your tools. The Crescent JoBox 1-402990 33" Mesh Tool Storage Cabinet provides you with ample room to store all of your essential tools in one place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.