48 1/2" Aluminum Innerside Truck Box
Mfr # PAN1441000
Zoro # G103046315
product price:Â $676.99
/ea
Free Shipping & Returns
Key Features
Width
13 in
Height
11 in
Color
Bright
Inside Width
7.875 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PAN1441000
Zoro #
G103046315
UPC #
-
Country of Origin
United States
Dimensions
Width
13 in
Height
11 in
Inside Width
7.875 in
Inside Height
9.875 in
Inside Length
47.5 in
Details
Item
Truck Box
Color
Bright
Material
Aluminum
Type
Innerside Truck Box
Description
Side-Mount Truck Box, Silver, Single Lid, Overall Width 48 1/2 in, Overall Depth 13 in, Overall Height 11 in, Storage Capacity 2.1 cu ft, Includes Mounting Kit, Supporting Legs, Body Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.