Zoro Homepage

48" Site-Vault Heavy Duty Chests with Drawer

  • Mfr # 2D-656990

  • Zoro # G700720823


product price: $1,869.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Overall Width
30 in
Color
Brown
Material
Steel
Features
Ergonomic Lifting Handles, Site-Vault(TM) Security System
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2D-656990
Zoro #
G700720823
UPC #
043419957923
Country of Origin
United States

Dimensions

Overall Width
30 in
Depth
30 in
Height
37 in
Overall Height
36 5/8 in
Overall Depth
48 in
Inside Width
29.875 in
Inside Length
44.5 in
Inside Height
14.625 in

Description

The CRESCENT JOBOX - 2D-656990 is a Chest-Style Jobsite Box, part of the Site-Vault(TM) series. This robust and portable storage unit is designed for construction or industrial environments to securely store tools and equipment. Constructed from heavy-duty steel, it offers durability and resistance against elements such as water and rust. The box features a padlockable locking system that protects tools from unauthorized access.
Key Features:
• Material: Made from steel, this jobsite box provides durability and resistance to harsh conditions.
• Locking System: It has a padlockable system ensuring security against theft.
• Features: Equipped with ergonomic lifting handles for convenience in handling, along with Site-Vault(TM) Security System.
• Body Gauge: 16 ga thick metal used in construction for added durability.
• Total Storage Capacity: 20 cubic feet, providing ample space for storing tools and building materials.
• Compatible Caster Manufacturer Model No.: 1-320993

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.