Zoro Homepage

49" Mesh Cabinet

  • Mfr # 1-401990

  • Zoro # G0944503


product price: $1,963.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Width
49 in
Color
Brown
Material
Steel
Features
Convenient fit through doorways with high visibility storage
Depth
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-401990
Zoro #
G0944503
UPC #
043419956506
Country of Origin
United States

Dimensions

Overall Width
49 in
Depth
33 in
Height
55 in
Inside Width
54.625 in
Inside Height
32.625 in
Inside Length
58.625 in
Caster Wheel Size
6 in
Size
49.5 in

Details

Color
Brown
Material
Steel
Features
Convenient fit through doorways with high visibility storage
Tool Storage Type Included
Jobsite Box
Item
Mesh Cabinet,49 in
Body Finish
Powder Coated
Total Load Capacity
1500 lb
Type
Mesh Cabinet

Description

Mesh Cabinet,49 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.