Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

50 Gallon Square Aluminum Liquid Transfer Tank for Trucks

  • Mfr # 439000

  • Zoro # G7612936


product price: $840.50
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Material
Aluminum
Color
Silver
For Use With
Compact Trucks
Mounting Style
Bolts To Truck Bed
Overall Height
23 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
439000
Zoro #
G7612936
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
23 1/4 in
Overall Width
23 1/4 in
Dimension A
23 1/4 in
Overall Depth
23 1/4 in
Dimension C
23 1/4 in
Thickness
0.125 ga
Height
23.25 in

Details

Item
Transfer Tank
Material
Aluminum
Color
Silver
For Use With
Compact Trucks
Mounting Style
Bolts To Truck Bed
Shape
Square
Includes
(4) Brackets
Capacity
47 gal
Features
2 in NPT Reinforced Bungs, Lockable Filler Cap and Coupler, Two Full Center Baffles
Standards
DOT Compliant
Finish
Clearcoat
Tank Capacity
50 gal
Compatible Fluid Type
Diesel Fuel
Compatible Vehicle Type
Compact Trucks
Mount Type
Bolt

Description

Transfer Tank, Material Aluminum, Square, Overall Width 23 1/4 in, Overall Depth 23 1/4 in, Overall Height 23 1/4 in, Capacity 47 gal, Silver, Mounting Style Bolts To Truck Bed, Standards DOT Compliant, For Use With Compact Trucks, Includes (4) Brackets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.