Zoro Homepage

60" Site-Vault Heavy-Duty Piano Boxes with Drawer

  • Mfr # 2D-682990

  • Zoro # G900720791


product price: $3,748.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Overall Width
30 3/4 in
Color
Brown
Material
Steel
Features
Lift-N-Stow(TM) Bottom Shelf, Site-Vault(TM) Security System
Depth
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2D-682990
Zoro #
G900720791
UPC #
043419957947
Country of Origin
United States

Dimensions

Overall Width
30 3/4 in
Depth
31 in
Height
57 in
Overall Height
56 3/4 in
Overall Depth
60 in
Inside Height
37.75 in
Inside Width
28.875 in
Inside Length
59.875 in

Details

Color
Brown
Material
Steel
Features
Lift-N-Stow(TM) Bottom Shelf, Site-Vault(TM) Security System
Locking System
Padlock
Total Load Capacity
1,500 lb
Number of Shelves
2
Item
Piano-Style Jobsite Box
Load Capacity per Drawer
500 lb
Body Gauge
16 ga
Jobsite Storage Type
Piano-Style Jobsite Box
Series
Site-Vault(TM)
Total Storage Capacity
20 cu ft
Body Finish
Powder Coated
Forklift Compatibility
Compatible with Forklift
Includes Gas Springs
Gas Springs Included

Description

The Crescent JOBOX 2D-682990 Jobsite Box is the perfect solution for your storage needs. It has a lift-n-stow bottom shelf and site vault security system to keep your tools safe and secure. The piano style jobsite box features a lift-n-stow bottom shelf, which allows you to slide it out from under the top drawer. The site vault security system offers an added layer of protection for your tools against theft or damage. This 57 in., brown steel jobsite box has 20 cu ft total storage capacity and 1,500 lb total load capacity. If you are looking for a high quality toolbox that will meet all your storage needs, this Crescent JOBOX Jobsite Box is the one for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.