61" Aluminum Extra Wide Truck Chest
Mfr # PAH1424000
Zoro # G7560463
product price:Â $814.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
Key Features
Color
Silver
Body Material
Aluminum
Finish
Clearcoat
Includes
Mounting Kit
Lid Type
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PAH1424000
Zoro #
G7560463
UPC #
043419926486
Country of Origin
United States
Dimensions
Overall Width
61 in
Overall Depth
27 5/8 in
Overall Height
19-3/8 in
Body Thickness
16 ga
Lid Thickness
16 ga
Overall Length
61 in
Inside Width
27 in
Inside Length
60 in
Inside Height
18.5 in
Description
The Crescent JOBOX PAH1424000 is the perfect tool for keeping your tools safe and secure. With its large capacity, you can store all your tools in this aluminum truck box chest. The clearcoat finish of the aluminum truck box makes it resistant to corrosion and rust. It has a diamond tread aluminum cover that will not dent or rust. It also has a silver body with an overall depth of 27 5/8 in., overall height of 19 3/8 in., and overall width of 61 in.. The wide truck box has a width of 27 5/8" and height of 19 3/8". This Aluminum Truck Box Chest is durable enough to last through many projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.