61" Aluminum Fullsize Truck Chest

  • Mfr # PAH1420000

  • Zoro # G903552290


product price: $798.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Body Material
Aluminum
Finish
Clearcoat
Lid Type
Non-Adjustable
Features
RSL Laminated Rigid Structural Lid, Self-Aligning Latch Pins
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAH1420000
Zoro #
G903552290
UPC #
043419926448
Country of Origin
United States

Dimensions

Overall Depth
18 3/4 in
Overall Width
61 in
Overall Height
19 3/8 in
Height
19.37 in
Width
20.625 in
Inside Height
18.5 in
Inside Length
60 in
Inside Width
20 in

Details

Color
Silver
Body Material
Aluminum
Finish
Clearcoat
Lid Type
Non-Adjustable
Features
RSL Laminated Rigid Structural Lid, Self-Aligning Latch Pins
Item
Truck Box
Weather Resistant
Yes
Lid Hinge
Yes
Storage Capacity
16.4 cu ft
Latch Type
Paddle Handle
Resistance Properties
Weather-Resistant
Texture
Diamond Plate
Lid Material
Aluminum
Number of Compartments
1
Lock Type
Keyed
Truck Box Type
Utility Chest Truck Box
Mount Type
Bolt-On
Type
Truck Chest

Description

Truck Box, Silver, Single Lid, Overall Width 61 in, Overall Depth 18 3/4 in, Overall Height 19 3/8 in, Storage Capacity 16.4 cu ft, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Paddle Handle, Body Material Aluminum, Cover Material Aluminum, Lid Type Non-Adjustable, Features RSL Laminated Rigid Structural Lid, Self-Aligning Latch Pins, Lid Hinge Yes, Weather Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.