Zoro Homepage

72" Steel Topside Truck Box

  • Mfr # 577000

  • Zoro # G1186814


product price: $925.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Color
White
Body Material
Steel
Finish
Powder-Coated
Includes
Mounting Leg Kit
Lid Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577000
Zoro #
G1186814
UPC #
043419942592
Country of Origin
United States

Dimensions

Overall Depth
15 in
Overall Height
17 in
Overall Width
72 in
Lid Thickness
14 ga
Body Thickness
14 ga
Overall Length
72 in
Inside Width
13.125 in
Inside Height
16.875 in

Details

Color
White
Body Material
Steel
Finish
Powder-Coated
Includes
Mounting Leg Kit
Lid Type
Adjustable
Features
Reinforced Rain Gutter Doors
Item
Topside Truck Box
Weather Resistant
Yes
Lid Hinge
Yes
Storage Capacity
9.4 cu ft
Truck Box Type
Topside Truck Box
Resistance Properties
Weather-Resistant
Lock Type
Keyed
Mount Type
Bolt
Texture
Smooth
Latch Type
Rotating T-Handle
Lid Material
Steel
Number of Compartments
2

Description

This Crescent 72" Topside Truck Box is a great tool for carrying around all your tools. It has a large storage capacity of 10.6 cu ft and can be mounted on the top of your truck bed. The steel body is both durable and scratch resistant, while the powder-coated finish ensures that it will last for years to come. It also comes with a padlock system so you can keep your tools safe and secure. With an overall depth of 15 in., this top side truck box offers ample space for all your tools. It has an overall height and width of 17 in. and 72 in respectively, ensuring that it will fit into most truck beds easily. This Crescent Truck Box is the perfect tool for transporting your tools from one job site to another.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.