Zoro Homepage

96" Steel Topside Truck Box

  • Mfr # 579000

  • Zoro # G0457274


product price: $1,096.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
White
Body Material
Steel
Finish
Powder-Coated
Includes
Mounting Kit with Support Legs and Hardware
Lid Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
579000
Zoro #
G0457274
UPC #
043419942639
Country of Origin
United States

Dimensions

Overall Depth
15 in
Overall Height
17 in
Overall Width
96 in
Lid Thickness
14 ga
Body Thickness
14 ga
Overall Length
96 in
Inside Width
13.125 in
Inside Height
16.875 in

Details

Color
White
Body Material
Steel
Finish
Powder-Coated
Includes
Mounting Kit with Support Legs and Hardware
Lid Type
Adjustable
Features
Reinforced Rain Gutter Doors
Lid Hinge
Yes
Storage Capacity
12.5 cu ft
Weather Resistant
Yes
Item
Topside Truck Box
Lock Type
Keyed
Number of Compartments
2
Lid Material
Steel
Truck Box Type
Topside Truck Box
Texture
Smooth
Resistance Properties
Weather-Resistant
Latch Type
Rotating T-Handle
Mount Type
Bolt

Description

Topside Truck Box, White, Double Drop-Down Doors, Overall Width 96 in, Overall Depth 15 in, Overall Height 17 in, Storage Capacity 12.5 cu ft, 14 ga Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Rotating T-Handle, Includes Mounting Kit with Support Legs and Hardware, Body Material Steel, Cover Material Steel, Lid Type Adjustable, Features Reinforced Rain Gutter Doors, Lid Hinge Yes, Weather Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.