Zoro Homepage

Aluminum Single Lid Fullsize Deep Crossover Truck Box

  • Mfr # PAC1582000

  • Zoro # G7526592


product price: $921.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Silver
Body Material
Aluminum
Finish
Clearcoat
Includes
Hardware, J-Bolt Kit, Storage Bins, Tray
Lid Type
Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC1582000
Zoro #
G7526592
UPC #
043419925380
Country of Origin
United States

Dimensions

Overall Width
71 in
Overall Depth
20 7/8 in
Overall Height
17-1/4 in
Body Thickness
16 ga
Lid Thickness
16 ga
Overall Length
71 in
Inside Width
18.875 in
Inside Height
16.125 in
Inside Length
60 in

Details

Color
Silver
Body Material
Aluminum
Finish
Clearcoat
Includes
Hardware, J-Bolt Kit, Storage Bins, Tray
Lid Type
Adjustable
Features
Gear-Lock Self Adjusting Dual Rotary Lock System, Full-Width Lock Console, Self-Aligning Latch Pins
Lid Hinge
Yes
Weather Resistant
Yes
Item
Crossover Truck Box
Storage Capacity
11.3 cu ft
Resistance Properties
Weather-Resistant
Truck Box Type
Crossover Truck Box
Texture
Diamond Plate
Lock Type
Dual Rotary Lock System
Mount Type
Bolt
Lid Material
Aluminum
Number of Compartments
1
Latch Type
Push Button

Description

If you are looking for a truck box with plenty of storage space, the Crescent PAC1582000 JOBOX Aluminum Single Lid Fullsize Deep Crossover is perfect. It will help you keep your tools and equipment organised. With 11.3 cu ft of storage space, this crossover truck box has ample room for all your equipment. The single lid cover makes it easy to access the contents inside the box. Made from diamond tread aluminum, this crossover truck box has a silver finish that protects against corrosion and rusting. The body is made of aluminum, which means it is lightweight yet durable enough to withstand everyday use on your vehicle. The Crescent PAC1582000 JOBOX Aluminum Single Lid Fullsize Deep Crossover Truck Box gives you an efficient way to store your tools or equipment securely in one place so they are ready when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.