Zoro Homepage

Black Steel Underbed Box 36" x 18" x 18"

  • Mfr # 792982

  • Zoro # G100720782


product price: $482.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Lid Type
Non-Adjustable
Features
Quick Release Keyway Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
792982
Zoro #
G100720782
UPC #
043419954700
Country of Origin
United States

Dimensions

Overall Depth
18 in
Overall Width
36 in
Overall Height
18 in
Lid Thickness
14 ga
Body Thickness
14 ga
Inside Height
17.875 in
Inside Width
16.75 in

Details

Color
Gloss Black
Body Material
Steel
Finish
Powder-Coated
Lid Type
Non-Adjustable
Features
Quick Release Keyway Connectors
Storage Capacity
6.8 cu ft
Lid Hinge
Yes
Item
Underbody Truck Box
Weather Resistant
Yes
Resistance Properties
Weather-Resistant
Truck Box Type
Underbody Truck Box
Texture
Smooth
Latch Type
Rotating T-Handle
Lid Material
Steel
Lock Type
Keyed
Type
Underbed Truck Box

Description

The Crescent 792982 Underbody Truck Box is the perfect solution for all your storage needs. It can fit a variety of items and will keep them safe from harm. Made of heavy duty steel, this black truck box has a lid style that is hinged. The weather resistant construction means you can use it in any climate without worrying about rust or corrosion. The box has an overall depth and height of 18 in., as well as an overall width of 18 in.. Aircraft cable door retainers ensure that the lid stays open while you are loading or unloading your tools. With its sleek design and durable construction, the Crescent 792982 Underbody Truck Box will make a useful addition to your collection of tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.