JOBOX Premium Steel Fullsize Single Lid Extra Wide Dp Black Crossover (Discontinued)
- Mfr # JSC1593982
- Zoro # G7233998
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JSC1593982
Zoro #
G7233998
UPC #
043419956049
Country of Origin
Unknown
Dimensions
Width
30"
Depth
33"
Height
17-5/8"
Length
71"
Overall Width
30 in
Overall Height
17 5/8 in
Overall Depth
33 in
Details
Color
Black
Body Material
Steel
Finish
Powder-Coated
Capacity
27.9 cu. ft.
Mounting Type
Crossover
Lid Type
Non-Adjustable
Gauge
16
Locking System
Dual Rotary GearLock II
Features
Full-Length Lid Bolster Reinforcements, Self Aligning Latch Hoops, Bulb-Shaped Automotive Weather Stripping, Lid Opens 90 Degrees , Heavy-Duty Gas Springs for Self-Rising Lid, Heavy-Duty Gas Spring Guards, Channel Reinforced Front Panel, Dual Rotary Locking System
Item
Crossover Truck Box
Lid Hinge
Yes
Mounting Style
Bolt-on
Latch Mechanism
Push Button
Lid Style
Single
Storage Capacity
27.9 cu. ft.
Cover Material
Steel
Weather Resistant
Yes
Description
Crossover Truck Box, Black, Single, Overall Width 30 in, Overall Depth 33 in, Overall Height 17 5/8 in, Storage Capacity 27.9 cu. ft., 16 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Push Button, Body Material Steel, Cover Material Steel, Lid Type Non-Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.