JOBOX Premium Aluminum Fullsize Deep Dual Lid Black Crossover (Discontinued)
- Mfr # JAC1575982
- Zoro # G7233849
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JAC1575982
Zoro #
G7233849
UPC #
043419955981
Country of Origin
Unknown
Dimensions
Width
21"
Depth
24"
Height
17-1/2"
Length
70-3/4"
Overall Depth
24 in
Overall Width
21 in
Overall Height
17 1/2 in
Details
Color
Black
Body Material
Aluminum
Finish
Powder-Coated
Capacity
21 cu. ft.
Mounting Type
Crossover
Lid Type
Non-Adjustable
Gauge
0.058 in
Locking System
Dual Rotary GearLock II
Features
Full-Length Lid Bolster Reinforcements, Self Aligning Latch Hoops, Bulb-Shaped Automotive Weather Stripping, Lid Opens 90 Degrees , Heavy-Duty Gas Springs for Self-Rising Lid, Heavy-Duty Gas Spring Guards, Channel Reinforced Front Panel, Dual Rotary Locking System
Latch Mechanism
Push Button
Cover Material
Aluminum
Lid Hinge
Yes
Lid Style
Gull Wing
Storage Capacity
21.0 cu. ft.
Weather Resistant
Yes
Item
Crossover Truck Box
Mounting Style
Bolt-on
Description
Crossover Truck Box, Black, Gull Wing, Overall Width 21 in, Overall Depth 24 in, Overall Height 17 1/2 in, Storage Capacity 21.0 cu. ft., 0.058 in Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Push Button, Body Material Aluminum, Cover Material Aluminum, Lid Type Non-Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.