Drop-Front Piano Box, Brown, 60.3 cu ft, 74" W x 31" D x 51" H

  • Mfr # 2-684990-01

  • Zoro # G4282364


product price: $2,448.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
31 in
Color
Brown
Material
Steel
Features
Site-Vault(TM) security system; 4-way EZ-Loader skid bolsters and slip-resistant textured powder
Depth
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-684990-01
Zoro #
G4282364
UPC #
043419957657
Country of Origin
United States

Dimensions

Overall Width
31 in
Depth
31 in
Height
51 in
Nominal Outside Height
51 in
Nominal Outside Width
74 in
Overall Height
51 in
Nominal Outside Depth
31 in
Overall Depth
74 in
Overall Height with Lid Open
82 1/16 in
Maximum Padlock Shackle Diameter
3/8 in
Inside Width
29.9 in
Inside Length
73.9 in
Inside Height
47.2 in

Details

Color
Brown
Material
Steel
Features
Site-Vault(TM) security system; 4-way EZ-Loader skid bolsters and slip-resistant textured powder
Locking System
Padlock
Number of Shelves
2
Number of Drawers
0
Handle Type
Recessed
Item
Piano-Style Jobsite Box
Body Finish
Powder Coated
Compatible Caster Manufacturer Model No.
1-321990
Jobsite Storage Type
Piano-Style Jobsite Box
Series
Jobox
Body Gauge
16 ga
Includes Casters
No
Total Storage Capacity
60.3 cu ft
Lid Style
Piano
Forklift Compatibility
Compatible with Forklift
Includes Gas Springs
Gas Springs Included

Description

The CRESCENT JOBOX - 2-684990-01 is a Jobsite Piano Box, a robust and secure storage unit designed for use on construction or industrial sites. This drop-front piano box is made from steel, ensuring durability and resistance to elements such as water and rust. The box features a hinged lid that opens like a grand piano, providing easy access to tools and equipment stored inside. It offers high security with its padlockable locking system protecting tools from unauthorized access.
Key Features:
• Storage Capacity: With an impressive total storage capacity of 60.3 cubic feet, this jobsite box provides ample room for storing various tools and building materials.
• Shelves: The box includes two shelves for organizing your tools in an easily accessible manner.
• Locking System: Its padlockable locking system ensures the safety of your valuable items against theft.
• Material: Constructed from steel material, it promises durability and resilience against harsh weather conditions.
• Series & Design: Part of the Jobox series known for unique features tailored to different usage scenarios in construction projects.
• Body Gauge: Built using 16 gauge metal thickness indicating sturdy construction suitable for challenging outdoor environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.