This item is Discontinued.

Crescent Jobox JOBOX 33" Black Steel Trailer Tongue Box 422002

JOBOX 33" Black Steel Trailer Tongue Box (Discontinued)

  • Mfr # 422002
  • Zoro # G3052926
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
422002
Zoro #
G3052926
UPC #
043419919679
Country of Origin
Unknown

Dimensions

Width
16"
Height
21"
Length
32-7/8"
Overall Depth
16 1/4 in
Overall Width
20 in, 33 in
Overall Height
16 in

Details

Color
Black
Body Material
Steel
Finish
Powder-Coated
Capacity
4.5 cu. ft.
Includes
No Mounting Hardware
Mounting Type
Trailer Wall or Rail
Lid Type
Adjustable
Gauge
16
Locking System
Keyed
Features
Rugged Constsruction, Beveled Edge Lid, Deep Recessed Hinge Allows Box To Fully Open Against Rail Or Trailer Wall, Fully Adjustable Lid Striker Maintains Tight Lid Against Body, Moisture Resistant Seal, Offset Gas Spring Lid For Easier Access, Full Weather Stripping Seals Out Moisture
Lid Style
Single
Item
Trailer Tongue Box
Latch Mechanism
Paddle Handle
Storage Capacity
4.5 cu. ft.
Cover Material
Steel
Weather Resistant
Yes
Lid Hinge
Yes
Mounting Style
Bolt-on

Description

Trailer Tongue Box, Black, Single, Overall Width 20 in, 33 in, Overall Depth 16 1/4 in, Overall Height 16 in, Storage Capacity 4.5 cu. ft., 16 Gauge, Mounting Style Bolt-On, Locking System Keyed, Latch Mechanism Paddle Handle, Includes No Mounting Hardware, Body Material Steel, Cover Material Steel, Lid Type Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.