Shop CRESCENT JOBOX

Heavy-Duty Chest, Brown, 36 in W x 20 in D x 27-1/2 in H

  • Mfr # 2-652990

  • Zoro # G4279747


product price: 
$
999.99
/ea
Free Shipping & Returns

Key Features

Overall Width
20 in
Color
Brown
Material
Steel
Features
4-Way EZ-Loader Skid Bolsters, Dual Built-In Lid Storage, Site-Vault Security System, Slip-Resistant
Depth
20 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2-652990
Zoro #
G4279747
UPC #
043419957480
Country of Origin
United States

Dimensions

Overall Width
20 in
Depth
20 in
Height
27-1/2 in
Nominal Outside Height
28 in
Nominal Outside Depth
20 in
Nominal Outside Width
36 in
Overall Height
27 1/2 in
Overall Depth
36 in
Maximum Padlock Shackle Diameter
3/8 in
Overall Height with Lid Open
41 13/16 in
Inside Height
24 in
Inside Length
34 in
Inside Width
19 in

Details

Color
Brown
Material
Steel
Features
4-Way EZ-Loader Skid Bolsters, Dual Built-In Lid Storage, Site-Vault Security System, Slip-Resistant
Locking System
Padlock
Handle Type
Recessed
Item
Jobsite Box
Number of Drawers
0
Number of Shelves
0
Jobsite Storage Type
Jobsite Box
Includes Casters
Casters Not Included
Body Gauge
16 ga
Body Finish
Powder Coated
Total Storage Capacity
9 cu ft
Lid Style
Beveled Edge
Compatible Caster Manufacturer Model No.
1-321990
Series
Jobox
Includes Gas Springs
Gas Springs Included
Forklift Compatibility
Compatible with Forklift

Description

This CRESCENT JOBOX 2-652990 Jobsite Box is a great solution for storing tools and equipment. The tool box has a storage capacity of 9 cu ft. With an overall width of 36 in., it can fit large tools inside. It has a steel construction, which makes it durable and strong. This brown tool box also comes with caster no. 1-321990, allowing you to move it around with ease. If you are looking for a heavy duty jobsite box that will last, this CRESCENT JOBOX 2-652990 is the one for you.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.