Shop CRESCENT JOBOX
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Tradesman Field Office
- Mfr # 1-669990
- Zoro # G523388095
product price:Â
$
5,639.99
/ea
Key Features
Body Finish
Textured Powder Coated
Overall Depth
29 11/16 in
Overall Height
79 in
Overall Width
42 in
Series
Jobox
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-669990
- Zoro #
- G523388095
- UPC #
- 043419933187
- Country of Origin
- United States
Dimensions
- Overall Depth
- 29 11/16 in
- Overall Height
- 79 in
- Overall Width
- 42 in
- Fits Chest Size
Details
- Body Finish
- Textured Powder Coated
- Series
- Jobox
- Includes Gas Springs
- Gas Springs Included
- Includes Padlock
- Padlock Not Included
- Item
- Tradesman Field Office
- Material
- Steel
- Number of Doors
- 3
- Forklift Compatibility
- Compatible with Forklift
- Includes Casters
- Casters Not Included
- Features
- Locking System
- Recessed Padlock
- Number of Casters
- 0
- Jobsite Storage Type
- Jobsite Field Office
- Body Gauge
- 10 ga
- Total Storage Capacity
- 30 cu ft
- Color
- Brown
- Shell Material
- Steel
- Wire Color
- Brown
Description
Tradesman Field Office, Body Finish Textured Powder Coated, Body Gauge 10 ga, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.